Parker
5 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge
Mfr # T23R20A
Zoro # G0737064
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 10 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Explore More Products
- PARKER 75 Micron, 2-7/16" O.D., 10 in H, Melt Blown Filter Cartridge AVS75M10
- PARKER 10 Micron, 2-11/16" O.D., 10 in H, Filter Cartridge PAB100-10FE-DO
- PARKER 50 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 11R10
- PARKER 50 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 11R30S
- PARKER 10 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 19R30A
- PARKER 10 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge T19R10A
- PARKER 100 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 8R10
- PARKER 40 Micron, 2-11/16" O.D., 20 in H, Filter Cartridge PAB400-20FE-DO
- PARKER 10 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge M19R20A
- PARKER 50 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 11R10S
- AMERICAN FILTER CO AFC Brand AFC-RF-G1, Compatible to GE MWF Refrigerator Water Filters (3PK) Made by AFC MWF-AFC-RF-G1-3-67753
- Parker Water Filter Cartridges