Shop Alternate Products
This Product is Discontinued
Otto
PROFESSIONAL TWO WIRE SURV. KIT (Discontinued)
Mfr # V1-10617
Zoro # G0737125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Black Cycoloy Resin
- Number of Wires 2
- Color Black
- For Use With Vertex VX210
- Features Translucent Acoustic Tube