Monoprice
USB 2.0 Cable, 6 ft.L, Black
Mfr # 4931
Zoro # G0737292
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Standards UL/CSA
Explore More Products
- MONOPRICE USB to PS/2 Dual Ps2 Conv Adapter, Blk 10934
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black 5445
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black 5438
- MONOPRICE Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Bl 27932
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black 3896
- MONOPRICE USB Type-A to USB Type-B 2.0 Cbl - 28/24AWG Gld Plated Blk 6ft_ 3-Pack 39917
- MONOPRICE USB-C Male to Micro B Female Adapter_ Black 18628
- MONOPRICE Usb 2 A M To Micro M Cable 15 ft., White 8643
- MONOPRICE AtlasFlex Series Durable USB 2.0 Micro B to Type-A Charge & Sync Kevla 31198
- TRIPP LITE USB Cable A Male to Micro BMale, 3.0, Blue U326-003
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable 12836
- Monoprice USB Cables