Zoro Select
O-Ring, Dash 015, Buna N, 0.07 In., PK25
Mfr # 5JJY0
Zoro # G0737405
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 015
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 279.5mm ID ZUSAH8.4X279.5
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK50 U38801.018.0175
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 U38801.006.0350
- ZORO SELECT O-Ring, Dash 272, Buna N, 0.13 In., PK5 U38801.012.0950
- ZORO SELECT O-Ring, Dash 122, PTFE, 0.1 In., PK10 1RGF2
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 1BYA5
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 17.5mm ID, PK50 ZUSAH2.5X17.5
- ZORO SELECT Buna-N O-Ring, 3mm Wide 88mm ID, PK10 ZUSAH3X88
- ZORO SELECT Buna-N O-Ring, 4mm Wide 80mm ID, PK10 ZUSAH4X80
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 M38801.025.0380
- MIDWEST FASTENER 1-5/8" x 2" x 3/16" Rubber O-Rings 4PK 78242
- Zoro Select Individual & Bulk O-Rings