- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Socket Sets
- /
- 3/8" Drive Socket Set, SAE, 8 pcs
Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive Socket Set, SAE, 8 pcs (Discontinued)
Mfr # 1EZR8
Zoro # G0738114
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Customers Also Purchased
- Brand Westward
-
MFR #
1EZR8
-
Zoro #
G0738114
- UPC # 190735750353
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 5/16 in to 3/4 in |
Flex Socket Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Socket Size | 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Flex Socket Style/Size | Flex 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (1) Socket Rail, (8) Socket Clips |
Item | Socket Set |
Sockets Included | (8) Flex 6-Point |
Standards | ASME B107.1, ASME B107.5M |
Tether Capable | Tether Capable |
Std. Socket Point Styles Included | 6 |
Ratchets Included | None |
Deep Socket Point Styles Included | None |
Impact Rated | No |
Flex Socket Point Styles Included | None |
Drive Type | Hand |
Material | Alloy Steel |
Insulated | No |
Tether Style | Tether Capable |
Includes Deep Sockets | No |
Non-Sparking | No |
Includes Standard Sockets | No |
Number of Flex Sockets | 8 |
Includes Drive Tools | No |
Includes Socket Bits | No |
Includes Wrenches | No |
Container Type | None |
Socket Shape | 6-Point |
Includes Flex Sockets | Yes |
Flex Socket Count/Style | (8) 6-Point |
Piece Count Range | 2 to 25 |
Tether Ready | Yes |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style None, Flex Socket Count/Style (8) 6-Point, Flex Socket Style/Size Flex 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Hand, Drive Size 3/8 in, SAE, 6-Point, Chrome
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov