Zoro Select

Lever Lockset, Mechanical, Grade 3


$26.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Bright Brass
  • Lockset Grade 3
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Style 2VMX Straight
See all product information