Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Reflector, HID Open (Discontinued)
Mfr # PA25 U
Zoro # G0738491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Reflector Type Open
- Refractor/Reflector Material Acrylic
- Width 25 1/2 in
- Space to Mtg. Height Ratio 2.2
- Series TH