- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Manual Motor Switches
- /
- Manual Motor Starter, Knob, 0.25to0.4A, 3P
Square D
Manual Motor Starter, Knob, 0.25to0.4A, 3P
Mfr # GV2P03
Zoro # G0738884
Free Shipping & Returns
$216.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- NEMA Size Not Applicable
- Enclosure NEMA Rating No Enclosure
- Depth 3.83 in
- Overload Relay Amp Setting 0.25 to 0.4A
Customers Also Purchased
- Brand Square D
-
MFR #
GV2P03
-
Zoro #
G0738884
- UPC # 785901832850
- Country of Origin Multiple
- Category Manual Motor Switches
Dimensions
NEMA Size | Not Applicable |
Depth | 3.83 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Depth | 3.82 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Details
Operator | Selector Switch |
Enclosure NEMA Rating | No Enclosure |
Overload Relay Amp Setting | 0.25 to 0.4A |
Amps AC | 0.25 to 0.40 |
Item | Manual Motor Starter |
Number of Poles | 3 |
Max. Voltage | 600V AC |
Pilot Light | No |
Description/Special Features | Screw Clamp Terminals, Single Unit |
Standards | ATEX Compliant, BV, CCC, CSA, DNV-GL, EAC, EN/IEC 60947-2, EN/IEC 60947-4, LROS, RINA, UKCA, UL Listed |
Phase Loss Sensitivity | Yes |
Range | TeSys Deca |
Power Dissipation Per Pole | 2.5 W |
Suitability For Isolation | yes IEC 60947-1§ 7-1-6 |
Control Type | rotary handle |
Mechanical Robustness | shocks 30 Gn for 11 ms || vibrations 5 Gn, 5...150 Hz |
Fixing Mode | 35 mm symmetrical DIN rail clipped || panel screwed with 2 x M4 screws) |
Motor Power Kw | 0.09-0.09 kW 400/415 V AC 50/60 Hz |
Line Rated Current | 0.4 A |
Utilisation Category | category A IEC 60947-2 || AC-3 IEC 60947-4-1 |
Tightening Torque | 1.7 N.m screw clamp terminal |
Device Short Name | GV2P |
Phase Failure Sensitivity | yes IEC 60947-4-1 |
Climatic Withstand | IACS E10 |
Magnetic Tripping Current | 5-5 A |
Network Type | AC |
Operating Altitude | 6561.68 ft (2000 m) |
Breaking Capacity | 100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 690 V AC 50/60 Hz IEC 60947-2 |
[Ics] Rated Service Short-Circuit Breaking Capacity | 100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 100 % 400/415 V AC 50/60 Hz IEC 60947-2 || 100 % 440 V AC 50/60 Hz IEC 60947-2 || 100 % 500 V AC 50/60 Hz IEC 60947-2 || 100 % 690 V AC 50/60 Hz IEC 60947-2 |
[Ui] Rated Insulation Voltage | 690 V AC 50/60 Hz IEC 60947-2 |
Ambient Air Temperature For Storage | -40-80°C |
[Ith] Conventional Free Air Thermal Current | 0.4 A IEC 60947-4-1 |
Ik Degree Of Protection | IK04 |
Network Frequency | 50/60 Hz IEC 60947-4-1 |
Poles Description | 3P |
Product Certifications | CCC || UL || CSA || EAC || ATEX || LROS (Lloyds register of shipping) || BV || RINA || DNV-GL || UKCA |
Device Application | motor protection |
Trip Unit Technology | thermal-magnetic |
[Ue] Rated Operational Voltage | 690 V AC 50/60 Hz IEC 60947-2 |
Thermal Protection Adjustment Range | 0.25-0.4 A IEC 60947-4-1 |
Mechanical Durability | 100000 cycles |
Electrical Durability | 100000 cycles AC-3 415 V In |
Ip Degree Of Protection | IP20 IEC 60529 |
Fire Resistance | 960°C IEC 60695-2-11 |
Rated Duty | continuous IEC 60947-4-1 |
Color | dark grey |
[Uimp] Rated Impulse Withstand Voltage | 6 kV IEC 60947-2 |
Product Name | TeSys GV2 || TeSys Deca |
Product Or Component Type | motor circuit breaker |
Ambient Air Temperature For Operation | -20-60°C |
Terminal Connection Type | Screw Clamp Terminals |
Mechanical Operating Durability | 100,000 |
Status Indicator | No Indicator |
Overload Protection Type | Thermal |
IP Rating | IP20 |
Maximum Overload Relay Current Setting | 0.4 A |
Maximum Operating Temperature | 140 Degrees F |
Maximum Voltage Rating | 600V AC |
Resistance Properties | Fire Resistant |
Includes Pilot Light | No |
Current AC | 0.4 A |
Minimum Operating Temperature | -4 Degrees F |
Frequency | 50/60 Hz |
Starter Style | IEC |
Phase | Three |
Minimum Overload Relay Current Setting | 0.25 A |
NEMA Enclosure Rating | No Enclosure |
Series | TeSys Deca |
Electrical Operating Durability | 100,000 |
Description
Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 0.4 A, Series TeSys Deca, Maximum Overload Relay Current Setting 0.4 A, Minimum Overload Relay Current Setting 0.25 A, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Clamp Terminals, IP Rating IP20, Resistance Properties Fire Resistant, Frequency 50/60 Hz, Overall Depth 3.82 in
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P 2510MBO1
- SQUARE D Handle Assembly KCF2PZ
- SQUARE D Manual Motor Switch, IEC, 30A, 600V 2510KG2
- SQUARE D Manual Motor Starter, 37 to 50A, 600V 2510FW2
- SQUARE D Manual Motor Starter, Knob, 17 to 23A, 3P GV2P21
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V 2510FG2P
- SQUARE D Manual Starter 277Vac 2510FF1
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC 2510MCR3
- SQUARE D Manual Starter 600Vac 2510TCO3
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V 2510KW1H
- ABB MS116-16, MANUAL MOTOR STARTER MS116-16
- Square D Motor Controls