Square D
Lqd Lvl Swch, Hrzntl, Close On Rise, 250F
Mfr # 9037HG33F3Z20
Zoro # G0738997
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Close on Rise
- Mounting Side
- Float Travel 6 1/4 in
- NEMA Rating 1
- Tank Connection Size 2-1/2 in MNPT
Explore More Products
- SQUARE D Lever, Form R 9049A58
- SQUARE D Float Rod, 30 In, SS 9049T1S
- SQUARE D Rod, Aluminum, 33-3/4 In. 9049A61
- SQUARE D Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise 9036DG2S12
- SQUARE D Altrntr Lqd Lvl Swch, 2-1/2"MNPT, ClsOnRse 9038CG34Z20
- SQUARE D Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise 9036FG30
- SQUARE D Lqd Lvl Swch, Vrtcl Opn Tnk, Open On Rise 9036GW1R
- IFM Electronic Level Sensor3/4 In NPT LR3300
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter LT8024
- IFM Level Sensor, G3/4 NPT, 2x NO/NC LR7000
- BINDICATOR RF-SERIES REMOTE PROBE ASSEMBLY RADAR LEVEL SENSORS AND TRANSMITTER RF10PD3G1
- Square D Sensors