Shop Alternate Products
This Product is Discontinued
Square D
Circuit Breaker, 70, 480VAC, 3 Pole, FAL Series (Discontinued)
Mfr # FAL34070
Zoro # G0740467
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FAL
- Amps 70
- Number of Poles 3
- AC Voltage Rating 480VAC
- Circuit Breaker Type Standard