Thomson
Shaft, Carbon Steel, 40 mm, 1000 mm
Mfr # QS 40 MM 1000
Zoro # G0740485
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 40 mm
- Material 1566 Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Min. 39.99 mm
- For Use With Thomson Linear Ball Bushing Bearings
Explore More Products
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm QS 40 MM 500
- THOMSON Shaft, Carbon Steel, 40 mm, 1500 mm QS 40 MM 1500
- THOMSON Shaft, Alloy Steel, 0.500 In D, 6 In QS 1/2 L 6
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm 12MM SOFT CTL X 1000MM
- THOMSON Shaft, 1566 Steel, 0.625 In D, 60 In QS 5/8 L 60
- THOMSON Support Rail, Aluminum, .500 In D, 24 In SR8
- THOMSON Annealed Shaft, Steel, 0.500 In D, 22 In 1/2L SMAE CTL X 22
- THOMSON Annealed Shaft, Steel, 0.750 In D, 12 In 3/4L SMAE CTL X 12
- THOMSON Shaft, Carbon Steel, 30 mm, 400 mm 30MM SOFT CTL X 400MM
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In QS 1 L SS X 48
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm QS 20 MM 1500
- Thomson Linear Bearings & Guides