Hedland
Flow Switch 10-30 VDC
Mfr # H526-005
Zoro # G0741237
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10-30V DC
- For Use With 1/2 in to 1 in Connection Sensored Flowmeters
- NEMA Rating 12 and 13 (IP65)
- Min. Current 25 mA maximum
- Type DC Latching
Explore More Products
- HEDLAND Flow Switch 115VAC H526-004
- HEDLAND Flow Switch 115VAC H526-003
- HEDLAND Reed Switch 175 VDC H526-008-NC
- HEDLAND Flow Switch 10-30 VDC H526-006
- SJE-RHOMBUS Control Float, Polypropylene, 30 ft. Cord 30MANWPSPC
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC M4169-1
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC 513635
- SJE-RHOMBUS VerticalMaster Float Switch 120V 15VM1WP
- SJE-RHOMBUS Vertical Reed Switch 120v 1016561
- DWYER INSTRUMENTS Level Switches, Level Switch F7-BT
- BE PRESSURE SUPPLY Two Wire Flow Switch, 4500 psi 85.300.014
- Hedland Level Switches