Sanitaire
Upright Vacuum, 12 in Cleaning Path Width, 120 cfm Vacuum Air Flow, 12.2 lb Weight
Mfr # SC679K
Zoro # G0741632
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 120 cfm
- Sound Level dBA 78 dBA
- Vacuum Capacity 4 1/2 gal
Replacement Parts
Explore More Products
- SANITAIRE Upright Vacuum, 7A, Allergen Fliter, 120V SC688B
- SANITAIRE Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA SC5845D
- SANITAIRE TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red SC888M
- SANITAIRE Upright Vacuum, 13 In, 119 cfm, 11.3A, 120V SC9180D
- SANITAIRE Professional Bagless Upright Vacuum with Tools SL4410A
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red SC684G
- SANITAIRE Vacuum, Canister, 17-3/4"Wx19-1/5"Lx11-3/10"H, Red BISSC3683D
- SANITAIRE 10 Amp Bagless HEPA Upright Vacuum Cleaner SC5745D
- SANITAIRE Vacuum, Upright, w/ Bag, 14-1/2"Wx21-1/4"Lx8-1/2"H, Red BISSC888N
- BISSELL COMMERCIAL Bissell BigGreen BG23 Commercial Manual Sweeper, 7-1/2in Cleaning Width BG23**
- CLEANMAX Zoom 8 Pound Lightweight Upright Vacuum ZM-200
- Sanitaire Upright Vacuums