Shop Alternate Products
This Product is Discontinued
Eldon James
Cross Connector, 3/32 In, Barbed, HDPE, PK10 (Discontinued)
Mfr # X0-1.5HDPE
Zoro # G0742411
This Product is Discontinued
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Cross Adapter
- Barb Size 3/32 in
- Fitting Connection Type Barbed
- Temp. Range -80 Degrees to 226 Degrees F