Zoro Select
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 4CFW3
Zoro # G0742445
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Agricultural Ammonia
- Accuracy +/-3-2-3%
- Material 304 Stainless steel
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFW4
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMV7
- ZORO SELECT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Steel, Black 18C799
- ZORO SELECT Pressure Gauge, Commercial, 0 to 160 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black 4FMC7
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFH6
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Stainless Steel, Silver 4FMT8
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Red 4EFJ5
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver 18C753
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Yellow 4EFJ8
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black 113.13.25.400.B
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BXLL300
- Zoro Select Pressure Gauges