Nibco
1/2" NOM C x 3/8" MNPT Copper Reducing Adapter
Mfr # C604 1/2x3/8
Zoro # G0742707
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 3/4 in. Wrot Copper 45-Degree Ftg x C Fitting Elbow CP606234
- NIBCO 5/8" NOM FTG Copper 90 Degree Long Radius Elbow 60722LT 5/8
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT 7073LF-1
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Reducer C6002 11/2x11/4
- NIBCO Solder Pressure Companion Flanges, Bronze B515356
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter C6032 1/2
- NIBCO 1/4" x 1/8" x 1/4" NOM C Copper Reducing Tee 611RR 1/4x1/8x1/4
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT 712BH 1/2X1/2X3/4
- NIBCO 112x1 CxC Reduce Coup W00825T
- LEGEND VALVE 3/4 T5201NL FIP x FL ANGLE MET 314-124NL
- LEGEND VALVE 4" COPPER 45 ELBOW 450-031
- Nibco Copper Fittings