Scotch
Female Disconnect, Red, 22 to 18 AWG, PK100
Mfr # MVU18-250DFX
Zoro # G0743224
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material ETP Copper
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Vinyl
Explore More Products
- SCOTCH Male Disconnect, Red, 22 to 18 AWG, PK100 MVU18-250DMX
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial MVI10-250DFX
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 MVU10-250DMX
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 30-382J
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 10RC-250T
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 5UGK9
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 24C895
- ABB INSTALLATION PRODUCTS Motor L-Disconnect, Male, 16-14 AWG, Blue MD1614M-1
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 5UGN3
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 5UGK7
- ANCOR 16-14 Female Heatshrink Disconnect - 100-Pack 317899
- Scotch Wire Disconnects