Download CAD Files
Zoro Select
Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK
Mfr # 5MA63
Zoro # G0744703
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Binding Posts
- Thread Size #8-32
- Material Aluminum
- Finish Plain
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 6 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK 5MA74
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MA54
- ZORO SELECT Binding Barrel, #8-32, 1 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK 5MA64
- ZORO SELECT Arch Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1676
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK 5MA86
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain Z1620
- ZORO SELECT Arch Barrel, 5/8"-11, 2 3/4 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z1699
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MB90
- ZORO SELECT Arch Barrel, #8-32, 2 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain Z5182
- ZORO SELECT Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY90
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK 5MA61
- Zoro Select Binding Barrels & Screws