Jonard Tools
Can Wrench/Security Key Insert Set, 2 Pc
Mfr # M-216CKIT
Zoro # G0745211
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 7"
- Number of Pieces 2
- Includes Ergonomic Can Wrench with Wire Stripper (M-216CS22), SK-Security Key Insert for Hex Security Screw 5/16 in (51632)
- Features Heat Treated Alloy Steel Sockets Provide Long Life and Durability, Hex Shape on Outside Of Sockets can be Used with a Wrench to Maximize Torque
Explore More Products
- JONARD TOOLS Panel Knockout Kit, 2 Pc WBK-100
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft BW-532-3
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 TK-50
- JONARD TOOLS Electricians Tool Kit, 8 pcs. TK-78
- JONARD TOOLS Telecom Diagonal Cutter Pliers JIC-7858
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L JIC-891
- JONARD TOOLS Screwdriver, Phillips, 3x24", Square SD-243
- JONARD TOOLS General Hand Tool Kit TK-87
- JONARD TOOLS General Hand Tool Kit TK-89
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc 4PL99
- TENG TOOLS 122 Piece Mixed Drive Metric Regular, TX TPX TXE & Hex Bit Socket Kit TC-6T-25
- Jonard Tools Hand Tool Kits