Shop Alternate Products
This Product is Discontinued
Zoro Select
Lid Support Bracket, Center Pivot, PK2 (Discontinued)
Mfr # 1HEX8
Zoro # G0745525
This Product is Discontinued
Key Features
- Material Steel
- Length (In.) 11 in
- Width (In.) 11"
- Height (In.) 5/8 in
- Min. Opening Depth (In.) 1 in