Dayton
Exhaust Fan, 60 In, Less Drive Package
Mfr # 1AHB5
Zoro # G0745561
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,246.99
Key Features
- Type Heavy Duty Belt Drive Less Drive Package
- Blade Dia. 60 in
- CFM Range 48,356 to 69,692
- Exhaust/Supply Fan Motor HP 5 to 15
- Drive Package With Motor Included No
Replacement Parts
Explore More Products
- DAYTON Heavy Duty Fan, 45,053 cfm, 208-230/460V 7M8E8
- DAYTON Exhaust Fan, 54 In, Less Drive Package 1AHA6
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V 7M8D9
- DAYTON Std Duty Fan, 21,827 cfm, 208-230/460V 7AD48
- DAYTON Exhaust Fan, 24 In, Less Drive Package 1AHA1
- DAYTON Exhaust Fan, 30 In, Less Drive Package 1AHA2
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V 7M826
- DAYTON Heavy Duty Fan, 6469 cfm, 208-230/460V 7M888
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V 7AR73
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V 7M8H4
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V 7CF24
- Dayton Belt Driven Exhaust Fans