Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" W x 72" H Steel Continuous Hinge (Discontinued)
Mfr # 1JEV4
Zoro # G0747144
This Product is Discontinued
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Range of Motion 180 Degrees
- Holes per Leaf 0