Westward
Oiler, Pistol, 1 Pint, Flexible Spout
Mfr # 2LAK4
Zoro # G0747363
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Length (In.) 7 in
- Bowl Material Tin Coated Steel Sheet
- Function Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use
- Capacity 16 fl oz
- For Use With Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils
Explore More Products
- WESTWARD Oiler, Pistol, 6 oz, Flexible Spout 2LAK2
- WESTWARD Oil Can, Hand Held, 6 Oz 1EKE7
- WESTWARD Oiler, Lever, Capacity 1 Pint 2LAH3
- WESTWARD Oiler, Pistol, Capacity 6 oz 2LAH7
- WESTWARD Oiler, Lever, 1 Pint, Flexible Spout 2LAJ1
- WESTWARD Oiler, Lever, 23 oz, Flexible Spout 2LAH9
- TRICO SST Expansion Chamber, 3/8 In 31815
- BETA Metal Pressure Oil Can, 250cc 17540025
- TRICO Oiler, Constant Level 30010
- LDI INDUSTRIES Reservoir, Oil, 5/8 Oz RDF101-01
- PLEWS FLEX SPOUT OILER 9"" 1PT 50-337
- Westward Oilers and Reservoirs