Siemens
Push Button operator, 30 mm, Red
Mfr # 52PP2W2
Zoro # G0747993
$124.35
21% off
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained Push / Maintained Pull
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 45mm Mushroom Head
Explore More Products
- SIEMENS Push Button operator, 30 mm, Green 52PM9V3
- SIEMENS Illuminated White Pushbutton 3SB3 606-0AA61
- SIEMENS Push Button operator, 30 mm, Red 52BP2A2
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PP2G2A
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52PP2D3AB
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PP2A2A
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52BP2J3A
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow 52BM9V4K
- SIEMENS Illuminated Push Button, 30 mm, 1NC, Red 52BT6J2JBV
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green ZB4BW33
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black 9001KR3B
- Siemens Switches