Osg

Spiral Point Tap Plug, 3 Flutes


$54.32
48% off
$27.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M10-1.5
  • Shank Dia. 9.70mm
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Style Spiral Point
See all product information