Carol
Comm Cable, Shielded, 18/4, 1000 Ft.
Mfr # C2543A.41.10
Zoro # G0748124
$971.60
14% off
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 4
- Shielded Shielded
- Total Number of Conductors - Data Cable 4 (0 Pair)
- Length 1000 ft.
Explore More Products
- CAROL Comm Cable, Riser, 18/4, 500 Ft. E1034S.18.10
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. C2535A.41.10
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. E3506S.41.03
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. E3504S.30.03
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. C0741A.41.10
- CAROL Tray Cable, Gray Jacket, 1000 ft. L C0444A.41.10
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. C1353A.41.10
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L C2406A.41.10
- CAROL Comm Cable, Unshielded, 20/7,500 Ft. C6356A.38.10
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft 4046
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. C0456A.38.10
- Carol Communication Cables