Zoro Select
Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK
Mfr # WAS404#10
Zoro # G0748221
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.036 in
- Maximum Thickness 0.065 in
- Standards SAE Standard
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK WAS404#6
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK U38131.043.0001
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK NAS1149-C0832R
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 80 PK B38100.125.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK U51410.025.0005
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 10 PK Z9130
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Titanium Plain Finish, 5 PK WAS406M10
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4X5/8" , 18-8 Stainless Steel Plain Finish, 5000 PK 1410WN188
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 500 PK M20D125A
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK MS15795-802
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 3700 PK HU-0375USSHZYB
- Zoro Select General Washers