Norton Abrasives
PSA Disc Roll, 5 Hole, 5in, P320G, AlO
Mfr # 66261131490
Zoro # G0748842
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P320
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P180G, AlO 66261131494
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P150GSC 66254487440
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia 66261131468
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P220GSC 66254487449
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5in, P80G, AlO 66261131464
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 5" dia 77696069730
- NORTON ABRASIVES Sand Disc 5" 60G 50Pk 07660768459
- NORTON ABRASIVES PSA Disc Roll 6In. 320 Grit A/O 31507
- NORTON ABRASIVES Sandingdisc 6" 220G 50Pk 07660701647
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 40G 66261138314
- 3M Sanding Disc, Extra Coarse, 30 in Dia, PK10 60440202228
- Norton Abrasives Adhesive Discs