Zoro Select
PVC Adapter, Hub x SD Spigot, 4 in x 3 in Pipe Size
Mfr # 1WKL6
Zoro # G0749901
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 3 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x SD Spigot
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 3/4 in Pipe Size 437334
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size 898-375-007
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size 457020
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size 421A010
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1/2 in Pipe Size 402287
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1 1/2 in x 1 1/4 in Pipe Size 1WKU3
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 3/4 in Pipe Size H436007LS
- ZORO SELECT PVC Reducing Coupling, Hub, 4 in x 3 in Pipe Size 40143
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1-1/4 in Pipe Size 802-012SR
- CHARLOTTE PIPE & FOUNDRY. 114 DWV 90 DEG Elbow PVC 00300 0600HA
- ZORO SELECT PVC Hex Head Plug, MNPT, 1-1/4 in Pipe Size 850-012
- Zoro Select PVC Pipe Fittings