Tsubaki

Roller Link, Heavy Series, PK5


$13.09
/pk 5, $2.62/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type Heavy Riveted
  • Industry Chain Size 60H
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 3/4 in
  • Number of Strands 1
See all product information