Zoro Select
Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft
Mfr # 2ZDF1
Zoro # G0750775
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 18 in
- Chain Link Style Jack
- Working Load Limit 5 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft 2ZDF7
- ZORO SELECT Jack Chain, Single, Zinc, Sz 18, 5 Lb, 100 Ft 2ZDE5
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 8Lb, 100 Ft 2ZDG3
- ZORO SELECT Jack Chain, Single, SS, Sz 12, 29 Lb, 100 Ft 2ZDH1
- ZORO SELECT Chain, Dbl, Zinc, Sz 3/0,305 Lb Load, 100 Ft 2ZDH8
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain 2ZDJ9
- DAYTON High Test Chain, Natural, 20 ft. L, 3900 lb 34RZ40
- PEWAG Chain, 25 ft L, Working Load Limit 132 lb. 36079/25
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP#1 ZN125' T0722627N
- PEERLESS CHAIN 1/4" X 5' ANCHOR 5 BAG/CT, 406940405 406940405
- PEERLESS CHAIN 1" JAW-EYE SWIVEL HDG, UPC, 8171941 8171941
- Zoro Select Chains