Stanley
25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow
Mfr # 30-454
Zoro # G0750845
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 25 ft
- Tape Measure Product Grouping Tape Measure
- Blade Width 1 in
- Measurement Type SAE
- Graduations 1/16 in
Explore More Products
- STANLEY Rule Tape 12Ftx3/4In Powerlock 33-312L
- STANLEY 16 ft Tape Measure, 3/4 in Blade STHT82397A
- STANLEY 25 ft. L X 1 in. W Tape Measure 1 pk 30-454
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale 33-115
- STANLEY FMHT36325S Tape Measure, 25 ft L Blade, 114 in W Blade, Steel Blade, ABS Case, BlackYellow Case FMHT36325THS
- STANLEY PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case 33-425
- STANLEY Leverlock Tape Rule 30' X 1" POSTHT30830L
- STANLEY Hand Tools 16 FatMax Blade Armor Coating Tape Rule 33-716 ST309856
- STANLEY Stanley 680-30-455 30455 Tape Rule 25Ftx1 Inch 76174304558
- STARRETT 100 ft. Tape Measures, 3/8" Blade KTS510-100ME-N
- STANLEY 26-foot FATMAX Magnetic Tape Measure FMHT33866S
- Stanley Tape Measures