Spence
Pressure Regulator, 1/2 In, 10 to 30 psi
Mfr # D50-C1C9C
Zoro # G0751414
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D50
- Body Material Cast iron
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Length 6 in
Explore More Products
- SPENCE Pressure Regulator, 3/4 In, 3 to 15 psi D50-C1D9A
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi E-C1F9A1B1AH1
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi E-C1G9A1B1AH1
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi E-C1E9A1B1AM1
- SPENCE Pressure Regulator, 1-1/4 In, 10 to 30 psi D50-C1F9C
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi E-C1F9A1B1AM1
- SPENCE Pressure Regulator, 3 to 20 psi, 11-3/4inL E-C1K3A1B1AH1
- SPENCE Pressure Regulator, 10/100 psi, 11-3/4in L E-C1K3A1B1AM1
- SPENCE Pressure Regulator, 3 to 20 psi, 20 in. H E-C1L1A1B1AH1
- CASH ACME Pressure Regulator, Bronze, 6-11/16 in. L 23136-0045
- PARKER Pressure Regulator, Gas, 4-29/32" H ABP1ST53BPX4
- Spence Pressure Regulators