Shop Alternate Products
This Product is Discontinued
Powerfilm
Solar Charger, 7W, 15.4V, 23 x 14.5 In. (Discontinued)
Mfr # R-7
Zoro # G0751475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 14 1/2 in
- Amps .5 A
- Color Black
- Length 23 in
- Includes 12V Female CLA Adaptor, 15 ft Extension Cord With O-Ring Connectors