Westward
#35 Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 5VPH2
Zoro # G0752096
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
- Decimal Equivalent 0.1100
Explore More Products
- WESTWARD #18 3-1/4" TiN 135 Deg. Jobber Length Drill Bit 6PRP6
- WESTWARD 2-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit 5UDG0
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit 401J71
- WESTWARD 3-1/4" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDD4
- WESTWARD #52 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UM23
- WESTWARD 31/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDF4
- WESTWARD 151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLV5
- WESTWARD 125.00mm HSS TiN 135 Deg. Jobber Length Drill Bit 6PRZ6
- WESTWARD 109.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRF9
- CENTURY DRILL & TOOL Jobber Length Drill Bit 11606
- BOSCH JOBBER DRILL 1415 15/64 CARDED VA10215
- Westward Jobber Length Drill Bits