- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 39,833 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 39,833 cfm, 208-230/460V
Mfr # 7M8F7
Zoro # G0752254
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,499.99
Item successfully saved to ''
Key Features
- Blade Dia. 54 in
- Exhaust/Supply Fan Motor HP 5 hp
- Drive Package With Motor Included Yes
- Assembled/Unassembled Unassembled
- Intake Guard No. 1WBU8
- Brand Dayton
- MFR #7M8F7
- Zoro #G0752254
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Dimension B | 33 1/2 in |
Bearing Size | 1 1/2 in |
Dimension E | 27 in |
Venturi Depth | 6 1/2 in |
Width (In.) | 60 in |
Flange Depth | 2 in |
Dimension F | 55 in |
Flange Width | 60 in |
Dimension A | 60 in |
Height | 60 in |
Venturi Clearance Dia. | 55 in |
Max. Depth | 33 1/2 in |
Shaft Dia. | 1 1/2 in |
Dimension D | 2 in |
Dimension C | 6 1/2 in |
Overall Width | 60 in |
Overall Depth | 33 1/2 in |
Blade Diameter | 54 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 55 in |
Shaft Diameter | 1 1/2 in |
For Cut-Out Length | 50 1/2 in |
For Cut-Out Width | 56 1/2 in |
For Cut-Out Height | 56 1/2 in |
Overall Height | 60 in |
Width | 60" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 5 hp |
Drive Package With Motor Included | Yes |
Assembled/Unassembled | Unassembled |
Intake Guard No. | 1WBU8 |
Frame Material | Steel |
Number of Blades | 6 |
Motor Insulation | Class F |
Fan RPM | 569 |
Propeller Material | Cast Aluminum |
Mounting Position | Horizontal or Vertical |
Galvanized Wall Shutter No. | 3C115 |
Hz | 60 Hz |
Includes | Drive Package |
Motor Enclosure | Open Dripproof |
Fan Voltage | 208-230/460V AC |
Full Load Amps | 15.0-13.6/6.8 |
CFM @ 0.125-In. SP | 37,674 cfm |
Fiberglass Wall Shutter No. | 5C221 |
Sones @ 0.250-In. SP @ 5 Ft. | 39 |
Motor Type | 3-Phase |
Bearing Type | Regreasable Cast Pillow Block |
Drive Package Included | Yes |
CFM @ 0.375-In. SP | 30,011 cfm |
Wall Collar Stock No. | 1WBV7 |
Weatherhood No. | 1WBW5 |
Stock No. | 1AHB4 |
Aluminum Wall Shutter No. | 3C313 |
Phase | 3 |
CFM @ 0.000-In. SP | 39,833 cfm |
Item | Exhaust Fan with Drive Package |
Motorized Wall Galv. Shutter Stock No. | 3C732 |
Sones @ 0.000-In. SP @ 5 Ft. | 37 |
CFM @ 0.250-In. SP | 33,796 cfm |
Motor RPM | 1,740 RPM |
Max. BHP | 5.75 hp |
Max. Inlet Temp. | 104 Degrees F |
Assembled | Unassembled |
Square Opening Required | Greater than 30 in |
Full Load Current | 14 A |
Nominal Voltage | 230/460V AC |
Motor Speed | 1,760 RPM |
Mounting Orientation | Horizontal, Vertical |
Includes Dehumidistat | No |
Exhaust Airflow @ 0.375 in SP | 30,011 cfm |
Maximum Airflow | 39,833 cfm |
Blade Material | Aluminum |
Guard Type | None |
Fan Style | Panel |
Maximum Exhaust Airflow @ 0.000 in SP | 30,001 to 40,000 cfm |
Drive Type | Belt Drive |
Motor Enclosure Design | Open Dripproof (ODP) |
Number of Fans | 1 |
Motor Horsepower | 5 hp |
Includes Motor | Yes |
Speed Controllable | No |
Exhaust Airflow @ 0.000 in SP | 39,833 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Frequency | 60 Hz |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 31 to 50 sones |
Number of Speeds | 1 |
Exhaust Airflow @ 0.250 in SP | 33,796 cfm |
Maximum Noise Level | 37 sones |
Noise Level @ 0.125 in SP @ 5 ft | 37 sones |
Standards | AMCA, UL/cUL |
Motor Speed Range | 1601 to 1800 RPM |
Noise Level @ 0.000 in SP @ 5 ft | 37 sones |
Nameplate Voltage | 230/460V AC |
Ventilation Type | Exhaust |
Frame Finish | Zinc Plated |
Exhaust Airflow @ 0.125 in SP | 37,674 cfm |
Includes Grill | No |
Vent Design | Ductless |
Number of Shutters | 0 |
Enclosure Design | Open Dripproof Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 39,833 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 39,833 cfm, Maximum Noise Level 37 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Std Duty Fan, 19,995 cfm, 208-230/460V 7CF36
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty 1WDC1
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V 7M8C8
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V 7CF16
- DAYTON Exhaust Fan, 24 In, Less Drive Package 1WDB9
- DAYTON Exhaust Fan, 48 In, Less Drive Package 1AHA5
- DAYTON Heavy Duty Fan, 20,652 cfm, 115/208-230V 7M8C7
- DAYTON Std Duty Fan, 20,998 cfm, 115/208-230V 7CF25
- DAYTON Med Duty Fan, 25,839 cfm, 115/208-230V 7M837
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V 7D529
- DAYTON Exhaust Fan, 54 In, Less Drive Package 1AHB4
- Dayton Belt Driven Exhaust Fans