Dayton
Cable, 3/32 In, L 250 Ft, WLL 240 Lb
Mfr # 2RZY5
Zoro # G0752367
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/32 in
- Strand Type 1 x 19
- Cable Size 3/32 in
Explore More Products
- DAYTON Cable, 3/16 In, L 250 Ft, WLL 740 Lb 2TAC3
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS 2VJP6
- DAYTON Cable, 1/4 In, 100 Ft, 1400 Lb Capacity 1DLB5
- DAYTON Cable, 1/8 in., 500 ft., 7 x 19, SS 33RG94
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl 33RF87
- DAYTON Cable, 1/4 in., 250 ft., 7 x 7, SS 33RG87
- DAYTON Cable, 5/32 In, L 500 Ft, WLL 660 Lb 2RZZ3
- DAYTON Cable, 3/16 in., 250 ft, 7 x 19, Clear Vinyl 33RF88
- DAYTON Cable, 5/16 In, L 25 Ft, WLL 2500 Lb 2TAN5
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, SS 2TAY7
- DAYTON Cable, 5/16 in., 50 ft., 7 x 19, Steel 33RH67
- Dayton Chains, Ropes & Cables