Securitron
Push to Exit Bar, Black, Width 42 In.
Mfr # DSB-BK42
Zoro # G0752683
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Dual Sensing
- Color Black Anodized
- Height 3 in
- Operating Temp. 32F to 120F
- Material Aluminum
Explore More Products
- SECURITRON Push to Exit Bar, Black, Width 36 In. DSB-BK
- SECURITRON Push to Exit Button, Wall Mounted PB2
- SECURITRON Push to Exit Button, Emergency EEB3N
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A PB4L-2
- SECURITRON Push to Exit Button, Wall Mounted PB3EN
- SECURITRON Push to Exit Bar, Width 36 In. DSB-CL
- SECURITRON Push to Exit Bar, Black, Width 48 In. DSB-BK48
- SECURITRON Push to Exit Button, DPST, Narrow Stile, 3A PB3N
- SECURITRON Push to Exit Button, DPST, Momentary, 3A PB3
- SIEMENS Push Button operator, 30 mm, Black 52PM9W1
- MAGNETEK CHERRY SWITCH PUSHBUTTON SBP2-H2
- Securitron Push Buttons & Indicators