Pbc Linear
Linear Rail, 48.50 In L, 0.187 W, 0.437 H
Mfr # VRD1-048.500
Zoro # G0753672
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48.5 in
- Type V-Guide
- Overall Width 0.187 in
- Overall Height 0.437 in
- Rail Material Carbon Steel
Explore More Products
- PBC LINEAR Linear Rail, 48.50 In L, 0.187 W, 0.437 H VRSD1-048.500
- PBC LINEAR Linear Rail, 48 In L, 0.437 W, 1.062 In H VR4-049.000
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H PAC2247-036.000
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H PAC2247-072.000
- PBC LINEAR Crown Rail, 60 In L, 1.655 In W, 0.875 In H PAC2247-060.000
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VRD1-012.500
- PBC LINEAR Linear Rail, 24.63 In L, 0.250 W, 0.625 H VRS2-024.630
- PBC LINEAR Linear Rail, 24.50 In L, 0.187 W, 0.437 H VR1-024.500
- PBC LINEAR Linear Guide, 960mm L, 45 mm W, 20.40 mm H RR45-0960
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H PAC2247-024.000
- KIPP Retaining Clip DIN71805 For Spherical Seat D1=13 Steel K0714.13
- Pbc Linear Linear Bearings & Guides