Shop Alternate Products
This Product is Discontinued
Westward
#53 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 4UM24
Zoro # G0754056
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide