Shop Alternate Products
This Product is Discontinued
Hayward
3/8" FNPT PVC Ball Valve Inline True Union (Discontinued)
Mfr # TB1037TE
Zoro # G0754372
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Body Material PVC
- Body Style Inline True Union
- Ball Valve Basic Body Material Plastic
- Handle Type Tee