Zoro Select
Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK
Mfr # CPB062
Zoro # G0754521
$15.00
10% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Extra Low Crown
- Material Brass
- Material Grade/Class Not Graded
- Finish Nickel Plated
- Overall Height 3/8 in
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-10, Brass, Nickel Plated, 7/8 in H CPB299
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK CPB296
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-18, Brass, Nickel Plated, 3/4 in H CPB298
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 11/16 in H, 10 PK CPB134
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 1 in H, 10 PK DNI062P5-010BX
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK CPB130
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 1-9/16 in H Z0329-316
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 0.338 in H, 2000 PK 14NCBZ
- ZORO SELECT Extra Low Crown Cap Nut, #10-32, Brass, Nickel Plated, 11/32 in H, 25 PK CPB061
- AMPG Acorn Nut, #2-56, 18-8 Stainless Steel, Plain, 3/16 in H NUT802256
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H CPB277
- Zoro Select Cap Nuts & Acorn Nuts