Zoro Select
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 5 PK
Mfr # SCFS212035-005P1
Zoro # G0754573
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
- Drive Size 10 mm
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 37C100KCS
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK U07000.087.0150
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK M51050.060.0070
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 60 PK B07000.062.0300
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51060.016.0025
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07000.007.0018
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK U07040.031.0325
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK U07000.087.0475
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK PKM12175-25SHC-01
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK U07410.037.0275
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK M07160.060.0040
- Zoro Select Socket Head Cap Screws