Shop Alternate Products
This Product is Discontinued
Dayton
IEC Supplementary Protector, 6 A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 B6/2 Series (Discontinued)
Mfr # 5ZUX3
Zoro # G0755483
This Product is Discontinued
Key Features
- Series NDB2-63 B6/2
- Amps 6 A
- Number of Poles 2
- AC Voltage Rating 480V AC
- Phase 1