Kipp
Wing Grip D=M08X30 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black
Mfr # K0274.108X30
Zoro # G0755526
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Diameter 14mm
- Finish Matte
- Height 24mm
- Knob Type Wing Grip
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 25, External Thread, Steel, Black Plastic, Cap: Black K0155.406X40
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.3082X40
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel K0122.5A61X80
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.2A46X20
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Yellow K0155.40817X15
- KIPP Adjustable Handle, With Protective Cap Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel K0123.92A31
- KIPP Adjustable Handle, Size: 5 1/2-13X45 Zinc, Silver Metallic, Comp: Steel K0116.5A53X45
- KIPP Star Grip, DIN 6336 Similar, D=M16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red K0155.2166
- KIPP Adjustable Handle, Size: 1 M05X15, Zinc Red RAL 3003, Comp: Stainless Steel K0123.10527X15
- KIPP Star Grip, DIN 6336 Similar, D=M06X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Red K0155.40616X50
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 1-3/8" Dia. GNH1-HEXF2-----
- Kipp Knobs