Shop Alternate Products
This Product is Discontinued
Apollo Valves
Bronze Ball Valve Inline 1" (Discontinued)
Mfr # 77C20501
Zoro # G0756296
This Product is Discontinued
Key Features
- Pipe Size 1"
- Body Material Bronze B584
- Body Style Inline
- Tube Size 1"
- Handle Type Lever