Kipp
Tension Lever, 1/2-13 External Thread, 2.36"L, 20 Deg. Adjustable
Mfr # K0108.3A51X60
Zoro # G0756804
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable Lever
- Screw Length 60.00mm
- Material Steel
- Color Black
- Height 5.55"
Explore More Products
- KIPP Adjustable Handle Size: 2, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel K0269.2A21
- KIPP Adjustable Handle With Push Button, Size: 4, M10X70, Plastic Red, Comp: Steel, Button: Black K0269.73410X70
- KIPP Adjustable Handle, Steel, Size: 1 10-32, Black Powder Coated, Comp: Black Oxidized K0752.1A11
- KIPP Adjustable Handle With Push Button, Size: 3, 3/8-16, Plastic Red, Comp: Steel, Button: Black K0269.733A4
- KIPP Adjustable Handle Size: 1 1/4-20X40, Plastic Orange RAL 2004, Comp: Stainless Steel K0270.1A22X40
- KIPP Adjustable Handle Size: 1, M05X35, Plastic, Yellow RAL 1021, Comp: Steel K0269.10516X35
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X15 Plastic, Black RAL 7021, Comp: Steel K0125.3A301X15
- KIPP Adjustable Handle, Size: 1 1/4-20X10 Zinc, Black Satin, Comp: Stainless Steel K0117.1A21X10
- KIPP Adjustable Tension Levers, with external thread, inch, 0° K0108.4A72X30
- J.W. WINCO GN563.2-80-3/8X16-BL T-Handle Aluminum 563.2-80-3/8X16-BL
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Black Satin, Comp: Steel K0122.3081X50
- Kipp Levers & Handles