Dayton
AC Gearmotor, 400.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # 1LPL4
Zoro # G0757644
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 400 in-lb
- Gearmotor Shaft Type Single
Replacement Parts
Explore More Products
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE29
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE14
- DAYTON AC Gearmotor, Nameplate RPM 6.9, 0.52A 52JE27
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 6Z821
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage 6Z406
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 2H600
- DAYTON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 096027.00
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L518
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 282 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 4ZJ56
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPU4
- DAYTON Dc Gearmotor, 35.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 12V DC Voltage 1LNG7
- Dayton AC Gear Motors