Gates
1/2" to 2-5/8" Quick Detachable Bushed Bore 4 Groove 6.50" OD
Mfr # QD4/3V6.50
Zoro # G0757872
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-5/8 in
- Pulley Outside Dia. 6.5 in
- Number of Grooves 4
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Explore More Products
- GATES 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 14.00" OD QD5/3V14.00
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD QD2/3V6.50
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 5 Groove 8.00" OD QD5/3V8.00
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 21.20" OD QD3/5V21.20
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 3 Groove 8.00" OD QD3/3V8.00
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20" OD QD5/5V13.20
- GATES 10 Groove Multi-Duty Sheave 9-3/4 in OD QD10B9.4
- GATES 6 Groove Multi-Duty Sheave 10.9 in OD QD6C10.5
- GATES 6 Groove Multi-Duty Sheave 14.4 in OD QD6C14.0
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD AK39x5/8
- BROWNING BK Series Type 1 FHP Sheave, 3/8 to 1-1/2 in Split Taper Bore, 3.35 in OD, 2 Grooves 1042951
- Gates V-Belt Pulleys