Anvil
1-1/2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125
Mfr # 0308007400
Zoro # G0757933
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Explore More Products
- ANVIL Cast Iron Reducing Companion Threaded Flange Class 125 0308007608
- ANVIL 1-1/2" x 1-1/4" Malleable Iron 90 Degree Reducing Street Elbow 0310019807
- ANVIL 1/4" Malleable Iron Floor Flange 0300194602
- ANVIL Black Forged Steel Cap Class 3000 0362085607
- ANVIL 1-1/2" x 3/4" Malleable Iron Reducer Coupling 0310088604
- ANVIL Malleable Iron Reducer Coupling Class 150 0310088208
- ANVIL Malleable Iron Reducing Tee Class 150 0310047006
- ANVIL Round Head Plug, Forged Steel, 1/2 in 0361325202
- ANVIL 90 deg Black Elbow - 1.25 x 1 in. 4018966
- ZORO SELECT 1/4" x 1/8" Black Forged Steel Bushing 1MNJ3
- ANVIL 1-1/4" FNPT Cast Iron 45 Degree Elbow Class 125 0300028701
- Anvil Fittings